M430096X Switch L3 Managed Front To Back Airflow Rackmountable

Order Code: ZT1520787S

£6,999.99 Inc VAT (20%)

Currently unavailable

Description

NETGEAR M4300-96X. Switch type: Managed, Switch layer: L3. Basic switching RJ-45 Ethernet ports type: None. Rack mounting, Form factor: 2U

Specifications for M430096X Switch L3 Managed Front To Back Airflow Rackmountable
  • Type
    Ethernet Switches
  • Warranty
    Lifetime Hardware Warranty
  • Number of Ports
    48 Ports
  • Wired/Wireless
    Wired