M610044G3Poe+ Managed L2/L3/L4 Gigabit Ethernet (10/100/1000) Power Over Ethernet (Poe) 4U Black Grey

Order Code: ZT1512318S

£5,199.99 Inc VAT (20%)


Description

NETGEAR M6100-44G3-POE+. Switch type: Managed, Switch layer: L2/L3/L4. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000), Basic switching RJ-45 Ethernet ports quantity: 40. MAC address table: 32000 entries. Networking standards: IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1v, IEEE 802.1w, IEEE.... Power over Ethernet (PoE). Rack mounting, Form factor: 4U

Specifications for M610044G3Poe+ Managed L2/L3/L4 Gigabit Ethernet (10/100/1000) Power Over Ethernet (Poe) 4U Black Grey
  • Colour
    Black Grey