0
1

M610044Gf3 Managed Gigabit Ethernet (10/100/1000) 4U Black Grey

Order Code: ZT1515477S

£3,699.99 Inc VAT (20%)


Description

NETGEAR M6100-44GF3. Switch type: Managed. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000), Basic switching RJ-45 Ethernet ports quantity: 44. MAC address table: 32000 entries. Networking standards: IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1v, IEEE 802.1w, IEEE.... Rack mounting, Form factor: 4U

Specifications for M610044Gf3 Managed Gigabit Ethernet (10/100/1000) 4U Black Grey
  • Colour
    Black Grey