Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
Patch Lead Networking Snagless CAT5E 1mm Yellow
By Newlec
Order Code:
ZT5095744S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/patch-lead-networking-snagless-cat5e-1mm-yellow/p/ZT5095744S
Add to quotation
View all Networking Hardware
Description
Newlec PATCH LEAD NETWORKING SNAGLESS CAT5E 1 METER YELLOW Acc (NEW2509) NLC5EPL1YW
Tags:
#BulkDiscount
Specifications
Specifications for Patch Lead Networking Snagless CAT5E 1mm Yellow
Length
1m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome