Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
Patch Lead Networking Snagless CAT6 3mm Grey
By Newlec
Order Code:
ZT5095858S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/patch-lead-networking-snagless-cat6-3mm-grey/p/ZT5095858S
Add to quotation
View all Networking Hardware
Description
Newlec PATCH LEAD NETWORKING SNAGLESS CAT6 3 METER GREY Acc (NEW2509) NLC6PL3GY
Specifications
Specifications for Patch Lead Networking Snagless CAT6 3mm Grey
Length
3m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome