Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
Pci-E X1 To X16 Low Profile
By Startech
Order Code:
ZT1587215S
£27.99
each
Inc VAT (20%)
£195.93 minimum order value
7
Add to basket
Minimum order quantity: 7.
Get it by
Fri, 10th Jan
In Stock
GBP
195.93
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/pci-e-x1-to-x16-low-profile/p/ZT1587215S
Add to quotation
View all Networking Hardware
Description
Pci-E X1 To X16 Low Profile Slot Extension Adapter
Specifications
Specifications for Pci-E X1 To X16 Low Profile
Width
44.3mm
Weight
12g
Height
8mm
Depth
127mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome