PCIe Gigabit SC Fibre Network Card

Order Code: ZT1540105S

£209.99 Inc VAT (20%)


Description

Startech PCIe Gigabit SC Fibre Network Card The PEX1000MMSC2 PCIe Gigabit Fibre Network Card lets you connect a desktop PC directly to a fibre optic network, by adding a multimode SC fibre port to your computer or server through an available PCI Express slot.

Perfect for integrating into new or existing fibre infrastructure over great distances, this card delivers full Gigabit bandwidth to your computer up to 550 meters away from your network source, using multimode 50/125 micron duplex SC fibre cable. Plus, for a wider spectrum of compatibility, this versatile card offers fibre integration with a computer up to 220 meters away when deployed to network frameworks consisting of multimode 62.5/125 micron cabling.

With fibre connectivity, your network is not susceptible to electronic interference, which can be problematic with standard RJ45 copper networks, making this fibre card ideal for secure network setups.

Plus, the card is equipped with a standard profile bracket and includes a low-profile/half-height bracket, making it easy to install in small form-factor computers or 1U server and rackmount applications.

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for PCIe Gigabit SC Fibre Network Card
  • Depth
    120mm
  • Height
    18mm
  • Width
    118mm
  • Type
    PCI Cards
  • Capacity
    1 Port
  • Form
    Adapter Card
  • Weight
    66g
  • Connector Type
    1 - PCI Express x1 Male
  • Interface
    Ethernet / Fiber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome