Rx1217Sas Storage Enclosure 12 Bays (Sata600/Sas) Rackmountable 2U

Order Code: ZT1518989S

£2,299.99 Inc VAT (20%)


Description

Synology RX1217sas. Chassis type: Rack (2U). Device class: Large Enterprise Business. Number of storage drives supported: 12, Supported storage drive types: HDD & SSD, Supported storage drive interfaces: SAS, Serial ATA III, Storage drive sizes supported: 2.5,3.5". Width: 482 mm, Depth: 724 mm, Height: 88 mm, Weight: 18 kg. Product colour: Black

Specifications for Rx1217Sas Storage Enclosure 12 Bays (Sata600/Sas) Rackmountable 2U
  • Width
    482mm
  • Height
    88mm
  • Depth
    724mm
  • Weight
    18kg
  • Colour
    Black