Server NIC Card 40G Dual Port QSFP Plus

Order Code: ZT1540359S

£639.99 Inc VAT (20%)


Description

Server NIC Card 40G Dual Port QSFP Plus Get fast, high-bandwidth connectivity with this dual-port QSFP+ Network Interface Card. It adds two open QSFP+ slots to your server or workstation. The 40G NIC features an IntelÆ controller and provides redundant network links with reliable performance. Itís ideal for high-demand database servers, virtualized servers and agile data centres that require infrastructure updates with no downtime.
Increase your network speed
This dual port QSFP+ server NIC card lets you take advantage of the speed and stability of a 40 Gigabit network, with data transfers of up to 40Gbps.
Add redundant connections in zero-downtime environments
With two QSFP+ ports, the PCIe NIC helps to prevent network downtime by adding fault-tolerant connections using two modules, to provide high-bandwidth network links to your mission-critical servers or workstations.
Add scalable network connections
With its open QSFP+ slots, the network interface card supports QSFP+ transceiver modules and is compatible with multimode and single-mode fibre, providing a scalable networking solution.
Enhance your network capabilities
The 40G NIC uses an Intel XL710 chipset providing reliable connectivity and convergent network features. It offers many advanced features including Intel Virtualization Technology for Connectivity.
The PEX40GQSFDPI is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for Server NIC Card 40G Dual Port QSFP Plus
  • Type
    Pci Cards
  • Weight
    127g
  • Form
    Network Card
  • Warranty
    2 Year Warranty
  • Dimensions
    21 x 121 x 181mm
  • Capacity
    2 Ports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome