Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
SmartUPS SRT 3KVA RM with Network Card
By Apc
Order Code:
ZT3526078S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
3999.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/smartups-srt-3kva-rm-with-network-card/p/ZT3526078S
Add to quotation
View all Networking Hardware
Description
APC Smart UPS SRT 3000VA 2700W 230V Rack Mount 2U Double Conversion Online with Network Card
Specifications
Specifications for SmartUPS SRT 3KVA RM with Network Card
Weight
31.3kg
Nominal Input Voltage
230V
Cord Length
2.4m
Input Frequency
40-70 Hz Auto-sensing
Output Power Capacity
2.7kW/3.0kVA
Type
UPS Power Supplies
Dimensions (W x D x H)
432x635x85mm
Colour
Black
Nominal Output Voltage
230V
RoHS Compliant
Yes
Battery Type
Lead Acid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome