StarTech 3.5 Bay IDE To CF SSD Adapter Card

Order Code: ZT1540543S

£26.99 Inc VAT (20%)


Description

StarTech 3. 5 Bay IDE To CF SSD Adapter Card This Compact Flash IDE adapter is a perfect solution for accessing CompactFlash (CF I, CF II) and IBM Micro Drive media, allowing you to access the flash/micro drive media as if it were an IDE hard drive. The CF/IDE adapter can be installed in the computer case through simple mounting in an available 3. 5in drive bay, for connection to the computer IDE bus through either a 40 or 44-pin connection. Designed and constructed to provide a reliable media card platform, the CF IDE adapter is backed by StarTech. com's 2-year warranty.

See full description
Specifications for StarTech 3.5 Bay IDE To CF SSD Adapter Card
  • MFR Part No.
    8ST35BAYCF2IDE
  • Type
    Card Readers
  • Colour
    Black
  • Depth
    100mm
  • Width
    97mm
  • Height
    25mm
  • Weight
    129g
  • Internal Connection
    IDE bus via 40/44-pin
  • Slots
    Compact Flash
  • Connection
    3.5in Drive Bay

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome