Startech PCIe Gbit Fibre Network Card SFP NIC

Order Code: ZT1540100S

£209.99 Inc VAT (20%)


Description

Startech PCIe Gbit Fibre Network Card SFP NIC The PEX1000SFP2 PCI Express Gigabit Fibre Network Card lets you connect a PCI Express-based computer directly to a fibre optic network using the Gigabit SFP of your choice.

This Gigabit fibre card adapts to your network fibre connection and distance requirements to offer flexible configuration via an open SFP slot, and is compatible with most Gigabit SFP transceivers. With broad SFP compatibility the fibre network card lets you use your preferred SFP, giving you more options to connect your computer directly to a fibre network.

With fibre connectivity, your network is not susceptible to electronic interference, often problematic with standard RJ45 copper networks, making this versatile fibre card ideal for secure network setups.

Plus, the card is equipped with a standard profile bracket and includes a low-profile/half-height bracket, perfect for installation in small form-factor computers or 1U server and rackmount applications.

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Startech PCIe Gbit Fibre Network Card SFP NIC
  • Width
    18mm
  • Weight
    57g
  • Height
    118mm
  • Depth
    128mm
  • Connector Type
    1 - PCI Express x1 Male
  • Capacity
    1 Port
  • Type
    PCI Cards
  • Form
    Adapter Card
  • External Ports
    1 - SFP Slot Female
  • Interface
    Fiber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome