StarTech Staertech 3 Port Portable USB 3.0 Hub

Order Code: ZT1540598S

£51.99 Inc VAT (20%)


Description

StarTech Staertech 3 Port Portable USB 3.0 Hub Add 3 external USB 3.0 ports with UASP and a Gigabit Ethernet port to your Ultrabookô or laptop through a single USB 3.0 port.
The ST3300GU3B Portable USB 3.0 Hub is TAA compliant features an integrated GbE port, enabling you to expand your laptop connectivity by adding three external USB 3.0 ports, as well as a Gigabit network port via a single USB 3.0 connection. This hub is an ideal laptop accessory for your Microsoft Surfaceô Pro 4, Surface Pro 3, Surface Book, Dellô XPS 13, and many other devices.
The hub merges Gigabit network support and USB 3.0 hub access into lightweight yet sturdy aluminium casing, providing vital connectivity ports that are often limited or non-existent on modern mobile computers, while remaining compact and travel-friendly. Plus, with an attached USB 3.0 host connection cable thereís no need to carry a separate cable with you, so you can tuck the hub neatly into your laptop bag for maximum portability.
For faster and more consistent network connections, the integrated Ethernet port leverages the 5Gbps capabilities of the USB 3.0 interface to provide wired Gigabit access that is fully compatible with IEEE 802.3/u/ab standards. Plus, the GbE port supports Wake-on-LAN (WOL), so you can remotely wake your computer over your network.
An ideal laptop accessory, this mobile USB hub is great for connecting low-power peripherals like a mouse, keyboard or USB flash drive, and also includes a universal power adapter for connecting devices such as external hard drive enclosures.
Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech Staertech 3 Port Portable USB 3.0 Hub
  • Weight
    62g
  • Output Voltage
    5V
  • Depth
    87mm
  • Height
    14mm
  • Width
    43mm
  • Number of Ports
    3
  • Type
    USB Hubs
  • Colour
    Black
  • Maximum Data Transfer Rate
    5 Gbps
  • USB Speed
    USB 3.0
  • Cable Length
    148mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome