StarTech USBC to GbE Silver Network Adapter

Order Code: ZT1536061S

£36.99 Inc VAT (20%)
£39.997.5% off


Description

StarTech USBC to GbE Silver Network Adapter Now you can easily connect to a Gigabit network through the USB-Cô port on your laptop. This Gigabit Ethernet (GbE) network adapter delivers reliable network connections - without even having to install drivers. Its sleek silver design looks great with your MacBook, and any laptop or Chromebookô with a similar look. It's also compatible with Thunderboltô 3 ports.

This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for StarTech USBC to GbE Silver Network Adapter
  • Width
    24mm
  • Type
    Ethernet Switches
  • Weight
    34g
  • Height
    17mm
  • Depth
    65mm
  • Dimensions
    24 x 65 x 17mm
  • Warranty
    2 Year Warranty
  • Number of Ports
    1
  • Wired/Wireless
    Wired
  • Data Rates
    10/100/1000/Mbps
  • Interface
    Ethernet