0
1
2
3
4
5

Tlsg1008P 8Port Gigabit Desktop Switch With 4Port Poe

Order Code: ZT1518062S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

TP-Link TL-SG1008P. Switch type: Unmanaged. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000), Basic switching RJ-45 Ethernet ports quantity: 8. Full duplex. MAC address table: 4800 entries, Switching capacity: 16 Gbit/s. Networking standards: IEEE 802.11j. DC input voltage: 48 V. Power connector: DC-in jack. Power over Ethernet (PoE)

Specifications for Tlsg1008P 8Port Gigabit Desktop Switch With 4Port Poe
  • Height
    281mm
  • Width
    224mm
  • Weight
    0.978kg
  • Depth
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome