UPS 1500VA RM 230V with Network Card

Order Code: ZT1534549S

£1,539.99 Inc VAT (20%)


Description

UPS 1500VA RM 230V with Network Card Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other.

Specifications for UPS 1500VA RM 230V with Network Card
  • Depth
    457mm
  • Width
    432mm
  • Height
    89mm
  • Colour
    Black
  • Type
    Ups Power Supplies
  • Nominal Input Voltage
    151-302V
  • Battery Type
    Lead Acid
  • Output Power Capacity
    1.0kW/1.5kVA
  • RoHS Compliant
    Yes
  • Weight
    58.58kg
  • Dimensions (W x D x H)
    432x457x89mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome