Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
USB 2.0, Omni Directional, IEEE 802.11ac, IEEE 802.11a, IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, 5GHz 2.4GHz, DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM, 256-QAM
By TP-Link
Order Code:
ZT1694782S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/usb-2-0-omni-directional-ieee-802-11ac-ieee-802-11a-ieee-802-11n-ieee-802-11g-ieee-802-11b-5ghz-2-4ghz-dbpsk-dqpsk-cck-ofdm-16-qam-64-qam-256-qam/p/ZT1694782S
Add to quotation
View all Networking Hardware
Description
TP-LINK Archer T2U Nano, Wired, USB, WLAN, Wi-Fi 5 (802.11ac), 633 Mbit/s, Black
Specifications
Specifications for USB 2.0, Omni Directional, IEEE 802.11ac, IEEE 802.11a, IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, 5GHz 2.4GHz, DBPSK, DQPSK, CCK, OFDM, 16-QAM, 64-QAM, 256-QAM
Depth
7.1mm
Width
15mm
Height
18.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome