Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
USB 3.0 to Gigabit Ethernet NIC Network Adapter
By StarTech.com
Order Code:
ZT1090581S
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 11th Feb
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/usb-3-0-to-gigabit-ethernet-nic-network-adapter/p/ZT1090581S
Add to quotation
View all Networking Hardware
Description
USB 3.0 to Gigabit Ethernet Adapter - 10/100/100 Network Adapter
Specifications
Specifications for USB 3.0 to Gigabit Ethernet NIC Network Adapter
Power Source
USB-Powered
Material
Plastic
Height
15.5mm
Length
67mm
Width
26mm
Class
B
Power Type
Bus-Powered
Weight
28kg
Colour
Black
Operating Temperature
0°C to 40°C
MFR Part No.
USB31000S
Cable Length
0.135m
Depth
67mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome