Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Networking & Server Management
Networking Hardware
X4 Pcie To Sff-8643 Adapter
By Startech
Order Code:
ZT1585492S
£41.99
each
Inc VAT (20%)
£209.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 10th Jan
In Stock
GBP
209.95
https://www.zoro.co.uk/shop/computers-and-electronics/networking-hardware/x4-pcie-to-sff-8643-adapter/p/ZT1585492S
Add to quotation
View all Networking Hardware
Description
X4 Pcie To Sff-8643 Adapter Pci Express 2.5in. Nvme U.2 Ssd
Specifications
Specifications for X4 Pcie To Sff-8643 Adapter
Depth
81mm
Width
18mm
Height
44mm
Weight
32g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome