0
1

9V NiMH Rechargeable 170 mAh Battery

Order Code: ZT1056720X

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.275%
20 +£4.0410%


Description

Edison NiMH batteries can be recharged 100s of times, saving you money and the environment by reducing the amount of single use batteries ending up in landfill sites.

Nickel Metal Hydride recharagable batteries do not suffer from voltage depression and NiMH batteries do not contain harmful cadmium, mercury or lead. Unlike Cadmium rechargeables, which mean they are a reliable solution for today's power hungry devices, such as cameras, MP3 players and hand held game consoles.

See full description
Specifications for 9V NiMH Rechargeable 170 mAh Battery
  • Battery Size
    9V
  • Rechargeable or Disposable
    Rechargeable
  • mAh
    170mAh
  • Pack Quantity
    1
  • Voltage
    9V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome