Eneloop Pro 1.2V 2500mAh Ni-Mh Rechargeable Aa Batteries - Pack of 4

Order Code: ZT3291364S

£21.99 Inc VAT (20%)


Description

Panasonic ENELOOP PRO 1.2V 2500mAh Ni-Mh Rechargeable AA Batteries are the perfect choice for powering high current consuming devices such as photo flashlights, wireless keyboard & mouse, game controllers, radio controlled toys and a range of household devices. They can all realize extended performance when powered by Eneloop pro batteries. Eneloop pro batteries with extra strong performance are ideal for devices with high power consumption, e.g. flash units, toys, game controllers. The packaging is also a practical battery box. Eneloop Pro can be recharged up to 500 times - this protects the environment and your wallet. Eneloop pro is already pre-charged with solar power and ready for immediate use. Eneloop pro batteries have extremely low self-discharge and are always ready for use. Even after 1 year of storage, Eneloop Pro has up to 85% of the initial charge. Eneloop pro batteries are environmentally friendly and can replace conventional batteries in all devices. They can be charged with standard NiMH chargers.

See full description
Specifications for Eneloop Pro 1.2V 2500mAh Ni-Mh Rechargeable Aa Batteries - Pack of 4
  • Battery Size
    AA
  • Capacity
    2500mAh
  • Voltage
    1.2V
  • Battery Type
    Ni-Mh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome