Extreme Rechargeable 800mAh Ni-MH AAA Batteries - Pack of 4

Extreme Rechargeable 800mAh Ni-MH AAA Batteries - Pack of 4

Order Code: ZT3292553S

£13.99 Inc VAT (20%)
£14.996.5% off


Description

Introducing the world's first AA/AAA rechargeable battery made with 4% recycled batteries. The same innovation brought to Energizer EcoAdvanced, they now bring to Energizer Extreme Rechargeable 800mAh Ni-MH AAA Batteries Now you can save money and have less impact on the planet by reducing the number of disposed of batteries, creating less waste. By using Energizer Recharge batteries for digital cameras, handheld GPS devices, wireless gaming systems, toys, you name it. Features Recycled battery innovation comes to Energizer Recharge batteries Long-lasting power for digital cameras Up to 5-year battery life of total usable life under typical usage patterns Can be charged hundreds of times Charge lasts up to 12 months in storage World's number 1 recharge brand, according to market survey data Batteries come pre-charged

See full description
Specifications for Extreme Rechargeable 800mAh Ni-MH AAA Batteries - Pack of 4
  • Battery Size
    AAA
  • Capacity
    800mAh
  • Type
    Ni-MH AAA
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome