0
1
2

DCR020-GB XR Li-ion Dab+/Fm Compact Site Radio, Body Only - No Batteries Supplied

Order Code: ZT1037566P

£163.99 Inc VAT (20%)


Description

Compact and robust DAB+/FM Site Radio operates with 240V mains or 10.8/14.4/18V XR Batteries

Features and Benefits:
■ Integral roll cage
■ 100mm speaker designed to give full range
■ Easy to use control panel includes a backlit LCD
■ Large Tech Box on board storage
■ USB charger and aux input
■ Compatible with DEWALT XR 10.8v/14.4v and 18v batteries

See full description
Specifications for DCR020-GB XR Li-ion Dab+/Fm Compact Site Radio, Body Only - No Batteries Supplied
  • Radio Frequency
    DAB+
    FM Radio
  • Model Number
    DCR020
  • Size & Weight
    Length:240mm
    Height:245mm
    Weight: 2.8Kg
  • Number of Batteries Supplied
    0
  • Supply Voltage
    10.8-18/240V
  • Colour
    Yellow /Black
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • MFR Part No.
    DCR020-GB
  • Compatible Battery Type
    Lithium-ion