DMR056O 18V/14.4V LXT Am/Fm Bluetooth Dab/Dab+ Radio Lantern In Olive (Body Only)

Order Code: ZT3447123S

£119.99 Inc VAT (20%)


Description

The Makita DMR056O Olive coloured Radio Lantern has 3 light tone settings - Daylight White, Neutral White, Warm White
The Makita DMR056O (Body Only) is Olive Green in colour and can run on either 18V or 14.4V batteries. It has an LCD digital display showing AM/FM Bluetooth/DAB/DAB+ Radio station frequency and preset numbers. With a USB output port for charging and battery capacity warning function for low power. The display also has slow lighting up and brightness settings in 2 stages. Sold without a battery or charger.

Features:
Light tone settings - Daylight White, Neutral White, Warm White
Overload protection
Lens guard also works as an FM antenna
On/Off mode select button, equipped with memory function remembering the brightness and light tone settings
Lantern - 360˚ light coverage, Side carry mode
Flashlight - torch mode, strobe mode
Specification:
Voltage: 18V
Frequency Range DAB: Band III 5A - 13F
FM Coverage: 87.50 - 108 Mhz
Light Tone/Colour: Daylight White/Neutral White/Warm White
Lantern Luminous Flux High/Low: 310/155/300/150/260/130 lm
Flashlight Luminous Flux High/Low: 200/100 lm
Lantern Illuminance High/Low: 145/72/140/70/130/65 lx
Flashlight Illuminance High/Low: 1, 000/500 lx

See full description
Specifications for DMR056O 18V/14.4V LXT Am/Fm Bluetooth Dab/Dab+ Radio Lantern In Olive (Body Only)
  • Colour
    Olive
  • Product Type
    Radio Lantern
  • Supply Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome