0
1
2

DWST1-81079-GB TSTAK Dab/Fm/Am on Site Radio

Order Code: ZT1199288X

£369.99 Inc VAT (20%)


Description

The DeWalt TSTAK Radio and Charger combines superior audio quality with advanced technology, making it ideal for on-site entertainment and practical battery management. Featuring DAB, FM, and AM reception alongside Bluetooth, USB, and Aux input options, it ensures versatile connectivity for streaming music. The unit delivers powerful sound through two 7W speakers and includes a colour screen with auto-rotate for seamless control. Designed for convenience, it operates from and charges DeWalt battery packs, including FlexVolt, and allows remote control and battery status checks via Android or Apple devices. With its IP54 rating for dust and water resistance and stackable TSTAK compatibility, this radio offers durability, functionality, and portability in one compact design.

Features and Benefits
• Delivers high-quality audio with two 7W speakers for clear and dynamic sound
• Supports DAB, FM, AM, Bluetooth, USB, and Aux inputs for versatile music playback
• Features an auto-rotating colour screen for easy control and display
• Operates with and charges DeWalt battery packs, including FlexVolt models
• Allows remote control and battery monitoring via Android or Apple devices
• Built with IP54-rated dust and water resistance for durability
• Stackable with TSTAK modules for easy storage and transport

See full description
Specifications for DWST1-81079-GB TSTAK Dab/Fm/Am on Site Radio
  • Size & Weight
    W x D x H: 440 x 350 x 130mm. Weight: 6kg.
  • Radio Frequency
    AM/FM Radio
    DAB
    FM
  • Model Number
    DWST1-81079
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Supply Voltage
    18/240V
  • MFR Part No.
    DWST1-81079-GB
  • Colour
    Black
  • Number of Batteries Supplied
    0
  • Compatible Battery Type
    Lithium-ion
  • Specification
    Bluetooth / USB / Aux Input
    2 x 7W Speakers
    Full Colour Display