0
1
2
3
4
5
6

GBP 18 V-2 C 230V/18V Bluetooth Radio, Body Only, Carton

Order Code: ZT1001302S

£199.99 Inc VAT (20%)


Description

Portable radio can be positioned horizontally or vertically. USB, mains AC and Battery powered capabilities. IP 54 protection. Can also couple two radios together via smartphone. Also boasts Bluetooth for pairing with your phone or other device. Comes fitted with two speakers with a combined sound of 15W and enhanced bass response from the passive radiators.

Features and Benefits
• Bluetooth compatible and also features an AUX and FM setting to allow music to play in a versatile way
• Fitted with a robust handle and hook for easy transportation and placement
• USB, AC and Battery powered capabilities for a range of ways to keep you listening on the go

Technical Specifications
• Radio frequency range FM [MHz] 87.5 - 108
• Station presets FM 8
• Input voltage(s), battery [V] 18
• Input voltage(s), mains [V] 100 - 240
• Output voltage(s), mains [V] 18
• Weight excl. battery [kg] 2,3
• Rated power of amplifier (in mains operation) [W] 15

Typical Applications
• Ideal for providing jobsites with radio entertainment as well as smartphone-sourced music

Notes
It is compatible with Bosch Professional 18 V batteries (1.5 - 8 Ah), sold separately

See full description
Specifications for GBP 18 V-2 C 230V/18V Bluetooth Radio, Body Only, Carton
  • Number of Batteries Supplied
    0
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Radio Frequency
    FM Radio
  • Specification
    15W Dual Speakers
  • Supply Voltage
    18/240V
  • Colour
    Black and Blue
  • Model Number
    GBP 18V-2C
  • Size & Weight
    202 x 375 x 160
  • MFR Part No.
    06014A3070
  • Compatible Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome