GPB 18V-5 SC Professional Robust Bluetooth/DAB+ Radio 240V & Li-ion Bare Unit - BSH6014A4170

Order Code: ZT4037850S

£379.99 Inc VAT (20%)


Description

Bosch GPB 18V-5 SC Professional Robust Radio with Bluetooth®, FM, and AUX. Powered via 18V or main AC power and additionally offers two outlets for powering tools and USB for fast charging with up to 2.1A. Particularly suitable for digital radio reception and playing music via smartphones. It is compatible with all Bosch Professional 18V batteries. Comes as a Bare Unit, NO Battery or Charger supplied. Specification: Input Power: Battery: 18V Li-ion, DC: 230/240V. Radio Frequency Range FM: 87.5-108 MHz. Station Presets: 4. Rated power of amplifier (in mains operation) : 40W. Weight: 8.8kg (without battery) .

See full description
Specifications for GPB 18V-5 SC Professional Robust Bluetooth/DAB+ Radio 240V & Li-ion Bare Unit - BSH6014A4170
  • Type
    Bluetooth, DAB/FM Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome