0
1
2
3
4

GPB 18V-5 SC Radio, Body Only, Carton

Order Code: ZT1001301S

£379.99 Inc VAT (20%)


Description

Robust DAB+ Radio with AM/FM settings as well as Bluetooth and AUX outlets. Powered via 18V, AC or USB for fast charging with up to 2.1A. Also features two outlets to power tools. With hardy roll cage and four built in speakers with a combined wattage of 20. Plus subwhoofer to optimise bass.

Features and Benefits
• Has DAB+, Bluetooth FM and AUX compatibilities making it a versatile system
• Possesses a protective roll cage to withstand harsh jobsite conditions
• Integrated 20W subwhoofer for maximum sound to be heard over loud working environments

Technical Specifications
• Radio frequency range DAB+ [MHz] 174.928 - 239.2
• Station presets FM: 4
• Station presets DAB+: 4
• Input voltage(s), battery [V] 18
• Input voltage(s), mains [V] 100 - 240
• Rated power of amplifier (in mains operation) [W] 40

Typical Applications
Ideal for use on rough jobsites or areas in harsh conditions

Notes
Compatible with all Bosch Professional 18V batteries. Sold separately.

See full description
Specifications for GPB 18V-5 SC Radio, Body Only, Carton
  • MFR Part No.
    06014A4170
  • Supply Voltage
    18/240V
  • Size & Weight
    8.8kg
  • Radio Frequency
    FM Radio
  • Number of Batteries Supplied
    0
  • Colour
    Black and Blue
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    GPB 18V-5SC
  • Compatible Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome