0
1
2

MR003GZ CXT/LXT/XGT Dab/Dab+ Job Site Radio Blue (Body Only)

Order Code: ZT3949602S

£169.99 Inc VAT (20%)


Description

This new Makita radio has been developed based on the existing DMR110 and will accept 12V, 14.4V, 18V and 40V batteries
The Makita MR003GZ job site radio is the new and improved DMR110, now compatible with 40Vmax XGT batteries. This means it can be powered by batteries from the CXT, LXT and XGT ranges depending on the platform you are most invested in. It is capable of receiving both DAB and DAB+ radio stations and is IP65 rated for dust and water protection. You can expect up to 34 hours of runtime with a 40V 4.0Ah battery. Job site radios are the ideal addition to any tool kit.

Features:
Capable of receiving DAB/DAB+ Radio Stations
Developed based on the existing DMR110
Equipped with a Micro USB port for software upgrade
Compatible with XGT, LXT and CXT batteries
AC adaptor jack
Carry handle with built-in FM antenna
IP65 rated dust and shower-proof construction
2x speaker stereo system
Runs up to 34 hours with a 40Vmax XGT Li-ion 4.0Ah battery
Elastomer bumpers and metal pipes protect against rough handling
AUX-IN jack
Easy-to-read digital tuner with LCD display
Illuminated control buttons and dial for improved visibility
Specification:
Battery Range: 12-40V
Frequency Range FM: 87.5-108 Mhz
Speakers: 2 x 89mm diameter
Practical Output (12V) : 1.7W x 2
Practical Output (14.4V) : 3W x 2
Practical Output (18V) : 4.9W x 2
Practical Output (40V) : 4.9W x 2
Frequency Range DAB: Band III 5A–13F
Net weight: 5kg

See full description
Specifications for MR003GZ CXT/LXT/XGT Dab/Dab+ Job Site Radio Blue (Body Only)
  • Colour
    Blue
  • Product Type
    Job Site Radio
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome