0
1
2
3

MR007GZ CXT/LXT/XGT Bluetooth Dab/Dab+ Job Site Radio (Body Only)

Order Code: ZT3948119S

£199.99 Inc VAT (20%)


Description

Makita MR007GZ CXT/LXT/XGT Bluetooth DAB/DAB+ Job Site Radio runs on dual power sources, mains or Makita batteries
The Makita MR007G is a Job Site Radio that can be powered by a 40V max XGT battery, 14.4V/18V LXT battery or 12Vmax CXT battery (Not included) It also comes with a mains power adapter. The MR007G has a subwoofer on the bottom and midrange/treble speakers on both sides provide deeper & richer high-quality sound to suit various music genres. MY EQ (my equalizer) mode enables to independently adjust treble, midrange and bass for a desired sound quality.DAB/DAB+ (Digital Audio Broadcasting)

Features:
Equipped with equaliser for 7 selectable sound modes
Sound mode can be selected to suit the music genre
LED colour indicates the selected sound mode
Equipped with Bluetooth to wirelessly connect your mobile device to play music
IP65 rated for maximum weather and water resistance
Battery protection circuit protects against overloading, over-discharging and over-heating
Comes With:
AC power adaptor
Specification:
Nominal Battery Voltage: 12/14.4/18/40 V
CXT Battery: Yes
Voltage LXT: Yes
Voltage XGT: Yes
Bluetooth: Yes
Frequency Range FM: 87.5 - 108 MHz
Frequency Range DAB+: 174.928 - 239.200 MHz
International Protection Class (IP) : IP65
Product Dimensions (L x W x H) :: 285 x 172 x 305 mm
Speaker Output Power 12Vmax: 2 W (x2) + 10 W
Speaker Output Power 18V: 5 W (x2) + 25 W
Speaker Output Power 40Vmax: 5 W (x2) + 25 W
Continuous use XGT® 40Vmax/4.0 Ah: 19 h
Continuous Use 18V/6.0 Ah Battery: 20 h
Continuous Use 18V/3.0 Ah Battery: 9.5 h
Product net weight: 5.3 kg
Tool weight with battery (EPTA) : 5.5 - 6.3 kg

See full description
Specifications for MR007GZ CXT/LXT/XGT Bluetooth Dab/Dab+ Job Site Radio (Body Only)
  • IP Rating
    IP65
  • Product Type
    Job Site Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome