Tc-Ra 18 LI BT - Solo Cordless Radio 18V Bare Unit

Order Code: ZT3145128S

£69.99 Inc VAT (20%)


Description

The Einhell TC-RA 18 Li BT - Solo Cordless Radio is handy and robust, it receives both on AM and FM frequency, 10 memory slots are available for each. Using Bluetooth, the cordless radio can easily be paired with the smart phone, which can also be safely stored on the back of the device.

The intuitive operating options are located around the high-quality LCD display with time display. Its foldable antenna ensures space-saving storage and easy transport by means of a carrying handle. In addition, the radio has the option of wall mounting.

Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This radio comes as a Bare Unit, NO battery or charger.

Specifications:

Frequency Range: AM 522 - 1620 kHz, FM 87.5 - 108 mHz.
Number of Station Presets: 10.
Weight: 0.7kg.

Technical Specs
Frequency Range: AM 522 - 1620 kHz, FM 87.5 - 108 mHz
Number of Station Presets: 10
Weight: 0.7kg

See full description
Specifications for Tc-Ra 18 LI BT - Solo Cordless Radio 18V Bare Unit
  • Type
    FM/AM Radio
  • Weight
    0.7kg
  • Radio Type
    FM/AM Radio

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome