15W Duo Wireless Charger Pad White

Order Code: ZT2167288S

£72.99 Inc VAT (20%)


Description

15W Duo Wireless Charger Pad White
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for 15W Duo Wireless Charger Pad White
  • Height
    91mm
  • Depth
    16.4mm
  • Width
    156mm
  • Weight
    170g
  • Cable Length
    1 M
  • Input Voltage
    9V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome