Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Portable Device Chargers
15W USB Wireless Charger Pad
By Samsung
Order Code:
ZT3524983S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/computers-and-electronics/portable-device-chargers/15w-usb-wireless-charger-pad/p/ZT3524983S
Add to quotation
View all Portable Device Chargers
Description
Samsung EP-P2400TBEGGB 15W USB Wireless Charger Pad
Specifications
Specifications for 15W USB Wireless Charger Pad
Connections
Wireless Charging
Weight
100g
Compatibility
Mobile Devices
Power Source
Mains
Power
15W
Type
Battery Chargers
Colour
Dark Grey
For Use With
Mobile Devices
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome