25W USB-C Super Travel Adapter

Order Code: ZT5513545S

£26.99 Inc VAT (20%)

Currently unavailable

Description

The new Power Adapter boosts your workstation with up to 25W Super Fast Charging for devices compatible with USB Type-C cables.<br>They're getting smaller and smaller. Your Power Adapter is now slimmer and more travel-friendly than its predecessor, thanks to GaN Tech.

Specifications for 25W USB-C Super Travel Adapter
  • Power Source
    Mains
  • Connection
    USB-C
  • Voltage
    5V
  • Colour
    Black
  • Weight
    87.7g
  • Product Type
    Power Adaptors
  • Power
    3 Amp
  • For Use With
    Samsung devices

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome