Charge N Go Power Bank Magnetic Wireless Charging 5000mAh Grey - 32244

Charge N Go Power Bank Magnetic Wireless Charging 5000mAh Grey - 32244

Order Code: ZT5695829S

£30.99 Inc VAT (20%)


Description

Designed for versatility and convenience, Verbatim Charge n Go Power Banks are the perfect companions for your daily adventures. Equipped with 15W magnetic wireless charging and PD20W capabilities, it offers swift and efficient charging for your devices. Conveniently snap fix it magnetically to your phone and charge wirelessly while on the move, and its slim portable design allows it to fit easily into a pocket or purse. The versatile bi-directional Type-C port ensures compatibility with a wide range of devices, while the LED indicator keeps you informed of your power status at a glance. The overcharge protection in the power bank protects your device for a safe and powerful charge. The power bank is accompanied with a Type-C to Type-C cable and an additional metal ring that can be attached to the phone or phone case to provide a strong magnetic hold if required. 2-year warranty comes as standard.
• 5000 mAh capacity
• Super-slim body thickness only 9.6mm
• 15W magnetic wireless charging
• PD 20W capabilities
• Device overcharge protection
• LED indicator for easy-to-read power status
• Bi-direction fast charging and discharging Type-C port
• Colour: Grey

See full description
Specifications for Charge N Go Power Bank Magnetic Wireless Charging 5000mAh Grey - 32244
  • Colour
    Grey