Desktop Charging Station 4 X USB Ports 1.4MTR Lead

Order Code: ZT1056697X

£31.99each Inc VAT (20%)
£767.76 minimum order value

Minimum order quantity: 24.
Currently unavailable

Description

Ideal for charging smartphones and tablets
Maintains your existing UK socket outlet
Allows 4 USB charging ports at 4.8m/A to be used simultaneously
Docking stand for your device
Unique design

See full description
Specifications for Desktop Charging Station 4 X USB Ports 1.4MTR Lead
  • Voltage Rating
    240v
  • Number of USB Sockets
    4
  • USB Output Voltage
    5V±0.25VDC
  • MFR Part No.
    SDESKT
  • Lead Length
    1.4m
  • Number of Sockets
    1
  • Current Rating
    4800mahA
  • USB Input
    5V±0.25VDC
  • USB Output Current
    Max.4800mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome