Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Portable Device Chargers
Dual USB-C Battery Pack 25W Fast Charging
By Samsung
Order Code:
ZT4972647S
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/computers-and-electronics/portable-device-chargers/dual-usb-c-battery-pack-25w-fast-charging/p/ZT4972647S
Add to quotation
View all Portable Device Chargers
Description
Samsung 2 Port USB-C Battery Pack with 25W Super Fast Charging
Specifications
Specifications for Dual USB-C Battery Pack 25W Fast Charging
Product Type
Rechargeable Battery Packs
Weight
210g
Capacity
10000mAh
Dimensions (W x D x H)
148x70x15mm
Colour
Beige
Connection
USB-C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome