0
1
2
3
4

EU 2 Pin Plug to UK Mains Plug Converter 3 Amp Fuse Black

Order Code: ZT3949551S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

MAPLIN SKU: MAP711 Barcode: 5055189040472 MPN: 117PAM

Features
EU 2 Pin to UK Travel Adapter
Converts EU plugs to UK AC sockets
For visitors to the UK
Integrated 3A fuse
Connect European electronic devices to a UK power supply
The Maplin EU 2 Pin Plug to UK Mains Plug Converter converts EU 2 pin plugs to UK AC sockets for visitors to the UK. Integrated 3A Fuse. Easily connect european electronic devices to a UK power supply. Ideal for indoor power use.

Dimensions: 45x50x65mm
Weight: 50g

See full description
Specifications for EU 2 Pin Plug to UK Mains Plug Converter 3 Amp Fuse Black
  • Weight
    50g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome