0
1
2
3

Industrial Magnetic Powerbank with Built In 250 Lumen Torch

Order Code: ZT1197005S

£59.99 Inc VAT (20%)


Description

The PB-7800 is a convenient powerbank with built in flashlight. The powerbank has a large capacity 7800mAh Li-ion battery and can charge at multiple outputs, including 5V 2.4A / 9V 2A / 12V 1.5A. To protect the batteries integrity it has over-charge, over-load, deep discharge and short-circuit protection. The casing of the powerbank itself is tough. With a combination of nylon and TPR, providing IK07 shock resistance and 2m Drop resistance. It also has an IP65 rating, which grants full dust protection and makes it usable in heavy rain. The additional flashlight is a welcome addition and features a 250 lumen SMD LED beam which can operate for a maximum of 35 hours.

High quality 3.7v 7800mAh li-ion battery
Intelligent multiple outputs - 5V 2.4A / 9V 2A / 12V 1.5A
Faster 2A USB-C charging - 5 hour charge time
250 Lumen 6500k SMD LED Flashlight
Super tough nylon and TPR construction
IK07 Shock proof - 2m drop proof
IP65 Dust & water resistant
Super strong magnetic base
Sturdy rear metal pocket clip
1m high quality USB-C charging cable included

See full description
Specifications for Industrial Magnetic Powerbank with Built In 250 Lumen Torch
  • Beam Distance
    21m
  • Battery Life
    35A·h
  • Battery Type
    7800mAh Li-ion
  • Ip Rating
    IP65
  • Overall Length
    114mm
  • Weight
    0.265kg
  • Battery Size
    3.7v
  • Colour
    Yellow
  • Lumens
    250
  • MFR Part No.
    PB-7800
  • Rechargeable
    Yes
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome