Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Portable Device Chargers
Laro 65W USB-C Laptop Powerbank
By Trust
Order Code:
ZT4972884S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/computers-and-electronics/portable-device-chargers/laro-65w-usb-c-laptop-powerbank/p/ZT4972884S
Add to quotation
View all Portable Device Chargers
Description
Trust Laro 65W USB-C Laptop Powerbank
Specifications
Specifications for Laro 65W USB-C Laptop Powerbank
Product Type
Rechargeable Battery Packs
Weight
462g
Connection
USB
Voltage
3.7V
Capacity
20000mAh
Battery Type
Lithium-ion Polymer
Colour
Black
For Use With
USB-enabled Devices
Number of USB Sockets
1x USB-C, 1x USB-A Output
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome