Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Portable Device Chargers
Power 10-Port 2.4A USB Char Inc EU UK Plugs
By Belkin
Order Code:
ZT1109569S
£112.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
112.99
https://www.zoro.co.uk/shop/computers-and-electronics/portable-device-chargers/power-10-port-2-4a-usb-char-inc-eu-uk-plugs/p/ZT1109569S
Add to quotation
View all Portable Device Chargers
Description
10-Port 2.4A USB Char Inc EU UK Plugs
Specifications
Specifications for Power 10-Port 2.4A USB Char Inc EU UK Plugs
Depth
88.9mm
Width
170.2mm
Height
31.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome