Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Portable Device Chargers
Primo 15000mAh Eco Power Bank Black
By Trust
Order Code:
ZT5359638S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/computers-and-electronics/portable-device-chargers/primo-15000mah-eco-power-bank-black/p/ZT5359638S
Add to quotation
View all Portable Device Chargers
Description
Trust Primo 15000 mAh Compact Eco Black Power Bank
Specifications
Specifications for Primo 15000mAh Eco Power Bank Black
Product Type
Rechargeable Battery Packs
Number of USB Sockets
1x USB-C, 2x USB-A Output
Connection
USB-C micro-USB
For Use With
USB-enabled Devices
Weight
330g
Capacity
15000mAh
Voltage
3.7V
Battery Type
Lithium-ion Polymer
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome