Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Portable Device Chargers
Primo 5000 MAH Eco Black Power Bank
By Trust
Order Code:
ZT5363993S
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/computers-and-electronics/portable-device-chargers/primo-5000-mah-eco-black-power-bank/p/ZT5363993S
Add to quotation
View all Portable Device Chargers
Description
Trust Primo 5000 mAh Eco Black Power Bank
Specifications
Specifications for Primo 5000 MAH Eco Black Power Bank
Product Type
Rechargeable Battery Packs
Number of USB Sockets
1x USB-C, 1x USB-A Output
Connection
Micro-USB USB-C
Battery Type
Lithium-ion Polymer
For Use With
USB-enabled Devices
Voltage
3.7V
Capacity
5000mAh
Colour
Black
Weight
120g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome