Thermal Paper Roll, For Standard Printers, Pack Of 10

Order Code: ZT2723223S

£179.99 Inc VAT (20%)


Description

Thermal paper roll, for standard printers, pack of 10. Supplied = pre-assembled, final assembly by customer. Width = 112 mm. Height = 12 mm. Depth = 40 mm. Material = thermal paper. Product type = accessories for scales. Suitable for standard printers. Width 112 mm. Pack of 10.

Specifications for Thermal Paper Roll, For Standard Printers, Pack Of 10
  • Pack Quantity
    10
  • Material
    Thermal Paper
  • Product Type
    Accessories for Scales
  • Width
    112mm
  • Height
    12mm
  • Depth
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome