Transparent Film, Pack Of 10 Sheets For Panel With Indicator, 150 X 150mm

Order Code: ZT2723140S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Transparent film, pack of 10 sheets for panel with indicator, 150 x 150 mm. Supplied = assembled. Width = 150 mm. Height = 150 mm. Colour = transparent. Product type = accessories for door signs. Pack of 10 sheets.

Specifications for Transparent Film, Pack Of 10 Sheets For Panel With Indicator, 150 X 150mm
  • Product Type
    Accessories for Door Signs
  • Pack Quantity
    10
  • Colour
    Transparent
  • Supplied
    Assembled
  • Width
    150mm
  • Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome