Brother Gold On Mint Green Printer Ribbon 12mm x 4m - TZERM34

Order Code: ZT2123607S

£8.99 Inc VAT (20%)

Currently unavailable

Description

Brother Gold On Mint Green Printer Ribbon 12mm x 4m - TZERM34 Use the TZe-RM34 together with your P-touch printer to express your best wishes to loved ones on special occasions. Work your magic to add a personalised touch to gifts, cards and crafts, with the genuine Brother TZe-RM34 ribbon tape.
With the TZe-RM34 you can enjoy fast and reliable output, as well as a sharp and professional standard of printing. The beautiful gold on mint green Brother TZe-RM34 labelling tape is guaranteed to provide you with quality labels.
With a luxury shiny finish this is non-adhesive fabric ribbon is perfect for present wrapping and crafting.

See full description
Specifications for Brother Gold On Mint Green Printer Ribbon 12mm x 4m - TZERM34
  • Tape Colour
    Mint Green
  • Tape Width
    12mm
  • Compatible/Original
    Original
  • Text Colour
    Gold
  • Material
    Ribbon
  • Form
    TZ Tapes
  • For Use With
    Brother P-Touch Labellers
  • Type
    Label Tapes