Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Printer & Scanner Parts
Brother TZES261 PTouch Ribbon 36mm X 8m
By P-Touch
Order Code:
ZT3528549S
£29.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/computers-and-electronics/printer-and-scanner-parts/brother-tzes261-ptouch-ribbon-36mm-x-8m/p/ZT3528549S
Add to quotation
View all Printer & Scanner Parts
Description
Brother Black On White Strong Label Tape 36mm x 8m - TZES261
Specifications
Specifications for Brother TZES261 PTouch Ribbon 36mm X 8m
For Use With
Brother P-Touch Labellers
Tape/Label Colour
White
Tape Width
36mm
Text Colour
Black
Type
Label Tapes
Compatible/Original
Original
Form
TZ Tapes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome