CA02460-D215 Refill Ribbon

Order Code: ZT1050842X

£8.99 Inc VAT (20%)


Description

CA02460-D215
Fujitsu black refill printer ribbon. To suit Fujitsu DL6400 and DL6600.
Size: (W)6.1 x (D)31 x (H)2.2cm

Specifications for CA02460-D215 Refill Ribbon
  • MFR Part No.
    CA02460-D215
  • Model Number
    D215
  • Colour
    Black
  • Type
    Ink ribbon refill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome