Epson 7753 Black Ribbon 2.5 Million Characters - C13S015633

Order Code: ZT1256845P

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£9.014%
10 - 19£8.648%
20 - 49£8.2612%
50 +£7.8916%


Description

Epson 7753 Black Ribbon 2.5 Million Characters - C13S015633 An exact fitting ribbon cassette enables easy and user-friendly replacement and does not jump out during printing. Perfect harmonisation between printer mechanism and ribbon transport means uniform distribution of colour which, in turn, ensures a clean and pleasing appearance and also makes ribbon-tightening a thing of the past. Of course, in the choice of ribbon fabric and mesh thickness, Epson pays special attention to the particular properties of the print head, in order to ensure that the ribbon does not fray and there is no chance of it getting stuck. In addition, costly repairs as a result of defective print heads and cash register breakdowns are avoided. Likewise, Epson places great emphasis on the choice of ink in which the ribbon is soaked: quality of print out, even distribution of colour along the length of the ribbon and predection of the print head pins from mechanical strain and chemical pollution are the important criteria which influence quality and perfect design. Over and above the design, Epson places great importance on quality assurance during the production process. In doing so, Epson guarantees excellent product properties at all times and an optimum harmonisation with the main product - the Epson printer.

See full description
Specifications for Epson 7753 Black Ribbon 2.5 Million Characters - C13S015633
  • Type
    Printer Ribbons
  • MFR Part No.
    EPS015633
  • Colour
    Black
  • Form
    Fabric Ribbons

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome