HP 126A Drum Unit 14K pages for HP LaserJet Pro 100/CP1025/M275 - CE314A

Order Code: ZT1540797S

£99.99 Inc VAT (20%)


Description

HP 126A Drum Unit 14K pages for HP LaserJet Pro 100/CP1025/M275 - CE314A Original HP Cartridges and consumables are uniquely designed to perform with your HP printer.
Count on Original HP products designed to deliver professional quality pages and peak performance every time.

Specifications for HP 126A Drum Unit 14K pages for HP LaserJet Pro 100/CP1025/M275 - CE314A
  • Colour
    Black
  • Type
    Printer Imaging Units
  • MFR Part No.
    HPCE314A
  • Depth
    92mm
  • Page Yield
    14000 pages
  • Width
    363mm
  • Height
    160mm
  • Compatible/Original
    Original
  • Form
    Drum Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome